Motion
WRC67220EAX

NTN
WRC67220EAX

Cylindrical Roller Bearing - 99.987 mm Bore, 180.071 mm OD, 41.000 mm Width
Mi Item #09337374
MFR #WRC67220EAX
Price$1,051.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
WRC67220EAX

Cylindrical Roller Bearing - 99.987 mm Bore, 180.071 mm OD, 41.000 mm Width
Mi Item #09337374
MFR #WRC67220EAX

Mfr description
WRC67220EAX CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,051.46/each

Specifications

Dimensions

  • Bore Diameter  
    3.9365 in
  • Outside Diameter  
    7.0894 in
  • Overall Width  
    41 mm
  • Weight
    10.053 lbs

Details

  • Cage Material
    Steel
  • Cage Type
    Machined - Two Piece
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359509533
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)