Overview
Mfr description
WRE68215EAX CYLINDRICAL ROLLER BEARING
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Harmonization Code8482.50.0000
- Cage MaterialSteel
- Cage TypeMachined - Two Piece
- Weight5.421 lbs
- Manufacturer Upc Number4547359509540
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data