Motion
WU61928V

NTN
WU61928V

Inner Ring w/ Two Ribs and Rollers
MI ITEM #09337394
MFR #WU61928V
Price$687.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
WU61928V

Inner Ring w/ Two Ribs and Rollers
MI ITEM #09337394
MFR #WU61928V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$687.33/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    2.030 mm
  • Outside Diameter  
    7.0939 in
  • Overall Width  
    24 mm
  • Weight
    2.74 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    One Piece Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359246759
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359246759

Overview

Mfr description
WU61928V CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought