Motion
WU62222X

NTN
WU62222X

Cylindrical Roller Bearing - 10.000 mm Bore, 26.000 mm OD, 8.000 mm Width, Special Internal Clearance
MI ITEM #09337397
MFR #WU62222X
List Price$1,766.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
WU62222X

Cylindrical Roller Bearing - 10.000 mm Bore, 26.000 mm OD, 8.000 mm Width, Special Internal Clearance
MI ITEM #09337397
MFR #WU62222X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,766.37/each for your price

Overview

Mfr description
WU62222X CYLINDRICAL ROLLER BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    Special Radial Clearance
  • Harmonization Code
    8482.50.0000
  • Precision Rating
    Non-Standard Tolerance
  • Seal Type
    Contact Seal
  • Cage Material
    Steel
  • Cage Type
    Pressed - Bent Finger
  • Closure Type
    Sealed
  • Weight
    0.04 lbs
  • Manufacturer Upc Number
    4547359910100
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text