Motion
WUB67221V

NTN
WUB67221V

Inner Ring w/ Two Ribs and Rollers
Mi Item #09337405
MFR #WUB67221V
Price$771.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
WUB67221V

Inner Ring w/ Two Ribs and Rollers
Mi Item #09337405
MFR #WUB67221V

Mfr description
WUB67221V CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$771.21/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Outside Diameter  
    6.8023 in
  • Overall Width  
    43 mm
  • Weight
    9.259 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    One Piece Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359246537
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359246537
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)