Motion
WUC61036V

NTN
WUC61036V

Inner Ring w/ Two Ribs and Rollers
Mi Item #09337408
MFR #WUC61036V
Price$1,540.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
WUC61036V

Inner Ring w/ Two Ribs and Rollers
Mi Item #09337408
MFR #WUC61036V

Mfr description
WUC61036V CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,540.88/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    10.2305 in
  • Overall Width  
    46 mm
  • Weight
    14.78 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    One Piece Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359246575
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359246575
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)