Motion
M1212DA

NTN
M1212DA

Cylindrical Roller Bearing - 3.8488 in ID, 22 mm OD, 22 mm Width
MI ITEM #09338003
MFR #M1212DA
Price$283.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
M1212DA

Cylindrical Roller Bearing - 3.8488 in ID, 22 mm OD, 22 mm Width
MI ITEM #09338003
MFR #M1212DA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$283.18/each

Specifications

Dimensions

  • Bore Diameter  
    3.8488 in
  • Fillet Radius
    1.520 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    22 mm
  • Weight
    0.774 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Country of Origin
    US
  • Harmonization Code
    8482.99.2560
  • Manufacturer Upc Number
    4547359109061
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359109061

Overview

Mfr description
M1212DA CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought