Motion
MR5207

NTN
MR5207

MR5207 CYLINDRICAL ROLLER BEARING
MI ITEM #09338010
MFR #MR5207
Your Price$111.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MR5207

MR5207 CYLINDRICAL ROLLER BEARING
MI ITEM #09338010
MFR #MR5207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$111.44/each(List $128.15)

Overview

Mfr description
MR5207 CYLINDRICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    35 mm
  • Outside Diameter
    1.7311 in
  • Bearing Material
    Hardened Alloy Steel
  • Overall Width
    1.0625 in
  • Fillet Radius
    102.000 mm
  • Harmonization Code
    8482.99.2560
  • Manufacturer Upc Number
    4547359103823
  • Material
    Hardened Alloy Steel
  • Weight
    0.269 lbs
  • Product Type
    Cylindrical Roller Bearing Inner Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text