Motion
N228

NTN
N228

Cylindrical Roller Bearing - Inner Ring w/ Two Ribs, Separable, Plain Outer Ring - N Type
MI ITEM #09338014
MFR #N228
Price$3,020.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N228

Cylindrical Roller Bearing - Inner Ring w/ Two Ribs, Separable, Plain Outer Ring - N Type
MI ITEM #09338014
MFR #N228

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,020.13/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    3.000 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    42 mm
  • Precision Rating
    ISO Class 0
  • Weight
    18.012 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359150902
  • Max Rpm
    3100 rpm
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359150902

Overview

Mfr description
N228 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought