Motion
NF230

NTN
NF230

Cylindrical Roller Bearing - Separable Inner Ring w/ Two Ribs, Outer Ring w/ One Rib
MI ITEM #09338022
MFR #NF230
List Price$2,057.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NF230

Cylindrical Roller Bearing - Separable Inner Ring w/ Two Ribs, Outer Ring w/ One Rib
MI ITEM #09338022
MFR #NF230

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,057.22/each for your price

Overview

Mfr description
NF230 CYLINDRICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Max Rpm
    2900 rpm
  • Bearing Material
    Hardened Alloy Steel
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Fillet Radius
    3.000 mm
  • Weight
    23.391 lbs
  • Manufacturer Upc Number
    4547359115482
  • UPC_NO
    4547359115482
  • Lubrication Hole Type
    No Hole
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text