Specifications
Dimensions
- Bore Diameter45 mm
- Fillet Radius1.100 mm
- Outside Diameter85 mm
- Overall Width19 mm
Details
- Bearing MaterialHardened Alloy Steel
- Bore TypeStraight
- Cage MaterialHigh Strength Machined Brass Rivetless w/ square holes
- Closure TypeOpen
- Harmonization Code8482.50.0000
- Internal ClearanceC3
- Lubrication Hole TypeNo Hole
- Manufacturer Upc Number4547359117691
- Max Rpm9900 rpm
- Operating Temperature Range-40 to 250 °F
- Product TypeCylindrical Roller Bearings
- UPC_NO4547359117691
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)