Motion
NJ226EG1

NTN
NJ226EG1

Cylindrical Roller Bearing - Straight, 130 mm ID, 72 mm OD, 27 mm Width
MI ITEM #09338036
MFR #NJ226EG1
Price$2,991.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ226EG1

Cylindrical Roller Bearing - Straight, 130 mm ID, 72 mm OD, 27 mm Width
MI ITEM #09338036
MFR #NJ226EG1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,991.04/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    27 mm
  • Weight
    34.557 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359771145
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359771145

Overview

Mfr description
NJ226EG1 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought