Motion
NJ313ET2

NTN
NJ313ET2

Cylindrical Roller Bearing - Straight, 65 mm ID, 160 mm OD, 37 mm Width
MI ITEM #09338048
MFR #NJ313ET2
Price$639.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ313ET2

Cylindrical Roller Bearing - Straight, 65 mm ID, 160 mm OD, 37 mm Width
MI ITEM #09338048
MFR #NJ313ET2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$639.21/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    37 mm
  • Weight
    5.017 lbs

Details

  • Bore Type
    Straight
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359771497
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359771497

Overview

Mfr description
NJ313ET2 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought