Motion
NU211ET2

NTN
NU211ET2

Cylindrical Roller Bearing - 55 mm Bore, 120 mm OD, 23 mm Width
Mi Item #09338070
MFR #NU211ET2
Price$254.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU211ET2

Cylindrical Roller Bearing - 55 mm Bore, 120 mm OD, 23 mm Width
Mi Item #09338070
MFR #NU211ET2

Mfr description
NU211ET2 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$254.22/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    23 mm
  • Weight
    1.405 lbs

Details

  • Manufacturer Upc Number
    4547359774580
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)