Motion
NU214EAG1

NTN
NU214EAG1

Cylindrical Roller Bearing - 70 mm Bore, 140 mm OD, 26 mm Width
Mi Item #09338072
MFR #NU214EAG1
Price$646.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU214EAG1

Cylindrical Roller Bearing - 70 mm Bore, 140 mm OD, 26 mm Width
Mi Item #09338072
MFR #NU214EAG1

Mfr description
NU214EAG1 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$646.73/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    26 mm
  • Weight
    2.676 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253019039
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)