Motion
NU2222EG1

NTN
NU2222EG1

Cylindrical Roller Bearing - Straight, 110 mm ID, 320 mm OD, 86 mm Width
Mi Item #09338078
MFR #NU2222EG1
Price$2,547.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU2222EG1

Cylindrical Roller Bearing - Straight, 110 mm ID, 320 mm OD, 86 mm Width
Mi Item #09338078
MFR #NU2222EG1

Mfr description
NU2222EG1 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,547.37/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    86 mm
  • Weight
    34.118 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359142075
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359142075
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)