Motion
NU2322EG1

NTN
NU2322EG1

Cylindrical Roller Bearing - Straight, 110 mm ID, 380 mm OD, 126 mm Width
Mi Item #09338093
MFR #NU2322EG1
Price$4,906.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU2322EG1

Cylindrical Roller Bearing - Straight, 110 mm ID, 380 mm OD, 126 mm Width
Mi Item #09338093
MFR #NU2322EG1

Mfr description
NU2322EG1 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,906.33/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    380 mm
  • Overall Width  
    126 mm
  • Weight
    84.084 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359144536
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359144536
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)