Motion
NU238EG1

NTN
NU238EG1

Cylindrical Roller Bearing - 190 mm Bore, 80 mm OD, 21 mm Width
Mi Item #09338097
MFR #NU238EG1
Price$7,059.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU238EG1

Cylindrical Roller Bearing - 190 mm Bore, 80 mm OD, 21 mm Width
Mi Item #09338097
MFR #NU238EG1

Mfr description
NU238EG1 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,059.24/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    21 mm
  • Weight
    117.62 lbs

Details

  • Manufacturer Upc Number
    4547359774894
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)