Motion
NU316EG1

NTN
NU316EG1

Cylindrical Roller Bearing - Straight, 80 mm ID, 320 mm OD, 65 mm Width
Mi Item #09338105
MFR #NU316EG1
Price$1,353.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU316EG1

Cylindrical Roller Bearing - Straight, 80 mm ID, 320 mm OD, 65 mm Width
Mi Item #09338105
MFR #NU316EG1

Mfr description
NU316EG1 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,353.45/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    65 mm
  • Weight
    20.218 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359922967
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359922967
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)