Motion
NU322EG1

NTN
NU322EG1

Cylindrical Roller Bearing - Straight, 110 mm ID, 140 mm OD, 33 mm Width
MI ITEM #09338108
MFR #NU322EG1
Price$2,990.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU322EG1

Cylindrical Roller Bearing - Straight, 110 mm ID, 140 mm OD, 33 mm Width
MI ITEM #09338108
MFR #NU322EG1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,990.91/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm
  • Weight
    53.464 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359922981
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359922981

Overview

Mfr description
NU322EG1 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought