Motion
NU330EG1

NTN
NU330EG1

Cylindrical Roller Bearing - Straight, 150 mm ID, 160 mm OD, 37 mm Width
Mi Item #09338110
MFR #NU330EG1
Price$5,489.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU330EG1

Cylindrical Roller Bearing - Straight, 150 mm ID, 160 mm OD, 37 mm Width
Mi Item #09338110
MFR #NU330EG1

Mfr description
NU330EG1 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,489.28/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    37 mm
  • Weight
    138.033 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359775297
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359775297
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)