Motion
NUP220

NTN
NUP220

Cylindrical Roller Bearing - Separable, Short Inner Ring w/ One Rib, Side Plate, Outer Ring w/ Two Ribs
Mi Item #09338118
MFR #NUP220
Price$3,183.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUP220

Cylindrical Roller Bearing - Separable, Short Inner Ring w/ One Rib, Side Plate, Outer Ring w/ Two Ribs
Mi Item #09338118
MFR #NUP220

Mfr description
NUP220 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,183.62/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    2.100 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    34 mm
  • Weight
    7.341 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359134902
  • Max Rpm
    4500 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359134902
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)