Motion
NUP2206ET2

NTN
NUP2206ET2

Cylindrical Roller Bearing - Cylindrical, 30 mm Bore, 85 mm OD, 23 mm Width, CN Internal Clearance
MI ITEM #09338119
MFR #NUP2206ET2
List Price$369.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUP2206ET2

Cylindrical Roller Bearing - Cylindrical, 30 mm Bore, 85 mm OD, 23 mm Width, CN Internal Clearance
MI ITEM #09338119
MFR #NUP2206ET2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$369.33/each for your price

Overview

Mfr description
NUP2206ET2 CYLINDRICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Harmonization Code
    8482.50.0000
  • Precision Rating
    ISO-2, JIS-2, RBEC-9, ABEC-9
  • Cage Material
    Nylon
  • Cage Type
    Molded
  • Closure Type
    Open
  • Manufacturer Upc Number
    4547359134957
  • UPC_NO
    4547359134957
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text