Motion
JNLW-1.500-12-SS

PCI
JNLW-1.500-12-SS

Jam Nut & Lock Washer Set - Stainless Steel Material, 1-1/2-12 Thread Size
MI ITEM #09339211
MFR #JNLW-1.500-12-SS
Price$170.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
JNLW-1.500-12-SS

Jam Nut & Lock Washer Set - Stainless Steel Material, 1-1/2-12 Thread Size
MI ITEM #09339211
MFR #JNLW-1.500-12-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$170.76/each

Specifications

Dimensions

  • Hex Size
    2-1/4 in
  • Thread Size
    1-1/2-12
  • Weight
    0.840 lbs

Details

  • Manufacturer Catalog
  • Material
    Stainless Steel
  • Package Quantity
    1 Per Pack
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    UNF

Overview

Mfr description
JNLW-1.500-12-SS STAINLESS STEEL - (NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought