Motion
JNLW-2.000-12-SS

PCI
JNLW-2.000-12-SS

Jam Nut & Lock Washer Set - Stainless Steel Material, 2-12 Thread Size
Mi Item #09339213
MFR #JNLW-2.000-12-SS
Price$872.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
JNLW-2.000-12-SS

Jam Nut & Lock Washer Set - Stainless Steel Material, 2-12 Thread Size
Mi Item #09339213
MFR #JNLW-2.000-12-SS

Mfr description
JNLW-2.000-12-SS STAINLESS STEEL (JAM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$872.75/each

Specifications

Dimensions

  • Hex Size
    3-1/8 in
  • Thread Size
    2-12
  • Weight
    1.700 lbs

Details

  • Manufacturer Catalog
  • Material
    Stainless Steel
  • Package Quantity
    1 Per Pack
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    UN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)