1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
LH500 1 3/4 3/8X3/16KW
Jaw Coupling Hub - 1.7500 in Bore
MI ITEM #
09366165
MFR #
LH500 1 3/4 3/8X3/16KW
Price
$1,605.88
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
LOVEJOY INC LH500 1 3/4 3/8X3/16KW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
LH500 1 3/4 3/8X3/16KW
Jaw Coupling Hub - 1.7500 in Bore
MI ITEM #
09366165
MFR #
LH500 1 3/4 3/8X3/16KW
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$1,605.88
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
1.7500 in
Outside Diameter
5.3100 in
Details
Product Type
Jaw Coupling Hubs
Overview
Mfr description
LH500-HUB-1-3/4-3/8X3/16KW
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought