Motion
RRSC190 32MMH7 NKW

LOVEJOY INC
RRSC190 32MMH7 NKW

Spacer Coupling Hub - 32 mm Bore
Mi Item #09368163
MFR #RRSC190 32MMH7 NKW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RRSC190 32MMH7 NKW

Spacer Coupling Hub - 32 mm Bore
Mi Item #09368163
MFR #RRSC190 32MMH7 NKW

Mfr description
RRSC190-HUB-32MMH7-NKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Outside Diameter
    4.5000 in

Details

  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)