Motion
H900HPSSL8MMA
H900HP Series, SS High Pressure Relief Valve
Mi Item #09377471
MFR #H900HPSSL8MMA
Price$611.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H900HP Series, SS High Pressure Relief Valve
Mi Item #09377471
MFR #H900HPSSL8MMA

Mfr description
H-900-HP-SS-L-8MM-A SS VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$611.43/each

Specifications

Dimensions

  • Inlet Size
    8 mm
  • Outlet Size
    8 mm

Details

  • Material
    Stainless Steel
  • Maximum Operating Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)