Motion
H900HPSSL1/4ANECE

HAMLET VALVE & FITTING
H900HPSSL1/4ANECE

H900HP Series, SS High Pressure Relief Valve
Mi Item #09377616
MFR #H900HPSSL1/4ANECE
Price$566.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMLET VALVE & FITTING
H900HPSSL1/4ANECE

H900HP Series, SS High Pressure Relief Valve
Mi Item #09377616
MFR #H900HPSSL1/4ANECE

Mfr description
H-900-HP-SS-L-1/4-A-NE-CE SS VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$566.36/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in

Details

  • Material
    Stainless Steel
  • Maximum Operating Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)