Motion
H900HPSSL1/2A
08INS-08INS-HIGH PRES RELIEF VALVE, A SPRING
Mi Item #09379100
MFR #H900HPSSL1/2A
Price$693.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
08INS-08INS-HIGH PRES RELIEF VALVE, A SPRING
Mi Item #09379100
MFR #H900HPSSL1/2A

Mfr description
H-900-HP-SS-L-1/2-A SS VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$693.59/each

Specifications

Dimensions

  • Inlet Size
    0.5000 in
  • Outlet Size
    0.5000 in

Details

  • Material
    Stainless Steel
  • Maximum Operating Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)