Motion
H900SSL12MMSL
H900 Series, SS Relief Valve, Let-Lok Tube F
Mi Item #09380695
MFR #H900SSL12MMSL
Price$717.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H900 Series, SS Relief Valve, Let-Lok Tube F
Mi Item #09380695
MFR #H900SSL12MMSL

Mfr description
H-900-SS-L-12MM-SL SS VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$717.45/each

Specifications

Dimensions

  • Inlet Size
    12 mm
  • Outlet Size
    12 mm

Details

  • Material
    Stainless Steel
  • Maximum Operating Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)