1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MASTER PT
21224600
Ac Gear Motor - 20 :1 Ratio, 3 hp
Mi Item #
09406854
MFR #
21224600
Price
$21,408.82
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motors
AC Gear Motors
MASTER PT 21224600
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MASTER PT
21224600
Ac Gear Motor - 20 :1 Ratio, 3 hp
Mi Item #
09406854
MFR #
21224600
Mfr description
21224600 3HP-180CM21A 20 87 K1 STD
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$21,408
.82
/each
Add to Cart
Specifications
Dimensions
Gear Ratio
20 :1
Weight
250 lbs
Details
Input Horsepower
3 hp
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items