Motion
30RC02161701

MASTER PT
30RC02161701

Ac Gear Motor - 144.1 :1 Ratio
Mi Item #09407376
MFR #30RC02161701
Price$13,491.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
30RC02161701

Ac Gear Motor - 144.1 :1 Ratio
Mi Item #09407376
MFR #30RC02161701

Mfr description
30RC02161701 1/2-56CM16A-144-12-K1-XT SH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,491.40/each

Specifications

Dimensions

  • Frame Size
    56C
  • Gear Ratio
    144.1 :1
  • Weight
    121 lbs

Details

  • NEMA Frame
    56C
  • Style
    Right Angle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)