1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MASTER PT
30RC04291604
Ac Gear Motor - 17.1 :1 Ratio, 5 hp
Mi Item #
09407429
MFR #
30RC04291604
Price
$15,375.71
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motors
AC Gear Motors
MASTER PT 30RC04291604
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MASTER PT
30RC04291604
Ac Gear Motor - 17.1 :1 Ratio, 5 hp
Mi Item #
09407429
MFR #
30RC04291604
Mfr description
30RC04291604 5HP-184DM4A-17.1-A1-STD
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$15,375
.71
/each
Add to Cart
Specifications
Dimensions
Frame Size
184
Gear Ratio
17.1 :1
Weight
150 lbs
Details
Input Horsepower
5 hp
NEMA Frame
184
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items