Motion
30SM08051402

MASTER PT
30SM08051402

Ac Gear Motor - 30 :1 Ratio
Mi Item #09407824
MFR #30SM08051402
Price$6,933.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
30SM08051402

Ac Gear Motor - 30 :1 Ratio
Mi Item #09407824
MFR #30SM08051402

Mfr description
30SM08051402 3/4-56WM16B-30-A3-STD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,933.70/each

Specifications

Dimensions

  • Frame Size
    56
  • Gear Ratio
    30 :1
  • Weight
    60 lbs

Details

  • NEMA Frame
    56
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)