1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MASTER PT
30VB07061604
Ac Gear Motor - 11.4 :1 Ratio, 1 hp
Mi Item #
09408031
MFR #
30VB07061604
Price
$8,153.88
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motors
AC Gear Motors
MASTER PT 30VB07061604
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MASTER PT
30VB07061604
Ac Gear Motor - 11.4 :1 Ratio, 1 hp
Mi Item #
09408031
MFR #
30VB07061604
Mfr description
30VB07061604 1HP-56DM2A-11.4-A1-STD
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$8,153
.88
/each
Add to Cart
Specifications
Dimensions
Frame Size
56
Gear Ratio
11.4 :1
Weight
70 lbs
Details
Input Horsepower
1 hp
NEMA Frame
56
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items