Motion
30VB09081701

MASTER PT
30VB09081701

Ac Gear Motor - 144 :1 Ratio, 1 hp, Washdown Duty
Mi Item #09408053
MFR #30VB09081701
Price$17,040.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
30VB09081701

Ac Gear Motor - 144 :1 Ratio, 1 hp, Washdown Duty
Mi Item #09408053
MFR #30VB09081701

Mfr description
30VB09081701 1-56CM21F-144-B1-EZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,040.92/each

Specifications

Dimensions

  • Frame Size
    56
  • Gear Ratio
    144 :1
  • Weight
    150 lbs

Details

  • Application
    Washdown Duty
  • Enclosure Type
    Washdown Duty
  • Input Horsepower
    1 hp
  • NEMA Frame
    56
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)