Motion
M568957

MASTER PT
M568957

Ac Gear Motor - 12.7 :1 Ratio
Mi Item #09409321
MFR #M568957
Price$5,946.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M568957

Ac Gear Motor - 12.7 :1 Ratio
Mi Item #09409321
MFR #M568957

Mfr description
M568957 1/3-56WG12A-12.7-L4-STD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,946.15/each

Specifications

Dimensions

  • Gear Ratio
    12.7 :1
  • Weight
    50 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)