Motion
M704016

MASTER PT
M704016

Ac Gear Motor - 10 :1 Ratio, Washdown Duty
Mi Item #09410220
MFR #M704016
Price$7,825.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M704016

Ac Gear Motor - 10 :1 Ratio, Washdown Duty
Mi Item #09410220
MFR #M704016

Mfr description
M704016 3/4-56WG12F-10.0-H3-EZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,825.10/each

Specifications

Dimensions

  • Frame Size
    56
  • Gear Ratio
    10 :1
  • Weight
    75 lbs

Details

  • Application
    Washdown Duty
  • Enclosure Type
    Washdown Duty
  • NEMA Frame
    56
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)