Motion
M709804

MASTER PT
M709804

Ac Gear Motor - 50 :1 Ratio, Washdown Duty
Mi Item #09410248
MFR #M709804
Price$17,256.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M709804

Ac Gear Motor - 50 :1 Ratio, Washdown Duty
Mi Item #09410248
MFR #M709804

Mfr description
M709804 2SPD-143CG16F-50-H1-EZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,256.28/each

Specifications

Dimensions

  • Frame Size
    143
  • Gear Ratio
    50 :1
  • Weight
    105 lbs

Details

  • Application
    Washdown Duty
  • Enclosure Type
    Washdown Duty
  • NEMA Frame
    143
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)