Specifications
Dimensions
- Frame Size56C
- Weight120 lbs
Details
- ApplicationWashdown Duty
- Enclosure TypeWashdown Duty
- Input Horsepower0.333 hp
- NEMA Frame56C
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)