Motion
M805083

MASTER PT
M805083

Ac Gear Motor - 4.1 :1 Ratio, 5 hp, Washdown Duty
MI ITEM #09410748
MFR #M805083
Price$11,091.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M805083

Ac Gear Motor - 4.1 :1 Ratio, 5 hp, Washdown Duty
MI ITEM #09410748
MFR #M805083

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,091.75/each

Specifications

Dimensions

  • Frame Size
    184
  • Gear Ratio
    4.1 :1
  • Weight
    200 lbs

Details

  • Application
    Washdown Duty
  • Enclosure Type
    Washdown Duty
  • Input Horsepower
    5 hp
  • NEMA Frame
    184

Overview

Mfr description
M805083 5HP-184DM3A-4.1-A1-EZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought