Motion
M908800

MASTER PT
M908800

Ac Gear Motor - 121 :1 Ratio, 0.333 hp, Washdown Duty
Mi Item #09411169
MFR #M908800
Price$7,392.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M908800

Ac Gear Motor - 121 :1 Ratio, 0.333 hp, Washdown Duty
Mi Item #09411169
MFR #M908800

Mfr description
M908800 1/3-56CG12F-121-B2-EZ-WHITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,392.52/each

Specifications

Dimensions

  • Frame Size
    56
  • Gear Ratio
    121 :1
  • Weight
    65 lbs

Details

  • Application
    Washdown Duty
  • Enclosure Type
    Washdown Duty
  • Input Horsepower
    0.333 hp
  • NEMA Frame
    56
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)