Motion
12272
Automotive Hose - 513 mm Hose Length, EPDM Material, -40 to 135 °C, -40 to 275 °F Temperature Range
MI ITEM #09427525
MFR #12272
Price$58.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 513 mm Hose Length, EPDM Material, -40 to 135 °C, -40 to 275 °F Temperature Range
MI ITEM #09427525
MFR #12272

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$58.91/each

Specifications

Dimensions

  • Hose Length
    513 mm

Details

  • Hose Material
    EPDM
  • Hose Type
    Coolant Hose
  • Maximum Temperature
    135 °C, 275 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Temperature Range
    -40 to 135 °C, -40 to 275 °F

Overview

Mfr description
12272 3/4" X 3/4" X 20 3/16" HEATER HOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought