Motion
12308
Automotive Hose - 308 mm Hose Length, EPDM Material, -40 to 135 °C, -40 to 275 °F Temperature Range
MI ITEM #09427544
MFR #12308
Price$20.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 308 mm Hose Length, EPDM Material, -40 to 135 °C, -40 to 275 °F Temperature Range
MI ITEM #09427544
MFR #12308

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.45/each

Specifications

Dimensions

  • Hose Length
    308 mm

Details

  • Hose Material
    EPDM
  • Hose Type
    Coolant Hose
  • Maximum Temperature
    135 °C, 275 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Temperature Range
    -40 to 135 °C, -40 to 275 °F

Overview

Mfr description
12308 5/16" X 5/16" X 12 1/8" W/PROT SLV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought