Motion
24673
Automotive Hose - 21.2500 in Hose Length, EPDM, Plastic, Steel Material, -40 to 135 °C, -40 to 275 °F Temperature Range
Mi Item #09427565
MFR #24673
Price$70.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 21.2500 in Hose Length, EPDM, Plastic, Steel Material, -40 to 135 °C, -40 to 275 °F Temperature Range
Mi Item #09427565
MFR #24673

Mfr description
24673 1+3/16"X1-9/16"X21-1/4"W/FEMALE QU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.60/each

Specifications

Dimensions

  • Hose Length
    21.2500 in

Details

  • Hose Material
    EPDM, Plastic, Steel
  • Hose Type
    Coolant Hose
  • Maximum Temperature
    135 °C, 275 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Temperature Range
    -40 to 135 °C, -40 to 275 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)