Motion
24701
Automotive Hose - 161 mm Hose Length, EPDM, Plastic Material, -40 to 135 °C, -40 to 275 °F Temperature Range
Mi Item #09427566
MFR #24701
Price$73.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 161 mm Hose Length, EPDM, Plastic Material, -40 to 135 °C, -40 to 275 °F Temperature Range
Mi Item #09427566
MFR #24701

Mfr description
24701 1-3/4"X1-29/32"X1-11/32"X6-11/32"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.13/each

Specifications

Dimensions

  • Hose Inside Diameter 3
    1.3300 in;34 mm
  • Hose Length
    161 mm

Details

  • Hose Material
    EPDM, Plastic
  • Hose Type
    Coolant Hose
  • Maximum Temperature
    135 °C, 275 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Temperature Range
    -40 to 135 °C, -40 to 275 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)