Motion
51553
Automotive Hose - 17.0000 in Hose Length, EPDM, Plastic, Steel Material, -40 to 135 °C, -40 to 275 °F Temperature Range
Mi Item #09427591
MFR #51553
Price$71.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 17.0000 in Hose Length, EPDM, Plastic, Steel Material, -40 to 135 °C, -40 to 275 °F Temperature Range
Mi Item #09427591
MFR #51553

Mfr description
51553 1-13/32"X1-13/32"X17" W/2 MALE QUI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.81/each

Specifications

Dimensions

  • Hose Length
    17.0000 in

Details

  • Hose Material
    EPDM, Plastic, Steel
  • Hose Type
    Coolant Hose
  • Maximum Temperature
    135 °C, 275 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Temperature Range
    -40 to 135 °C, -40 to 275 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)