Motion
51556
Automotive Hose - 30.0000 in Hose Length, EPDM, Plastic, Steel Material, -40 to 135 °C, -40 to 275 °F Temperature Range
MI ITEM #09427593
MFR #51556
Price$94.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 30.0000 in Hose Length, EPDM, Plastic, Steel Material, -40 to 135 °C, -40 to 275 °F Temperature Range
MI ITEM #09427593
MFR #51556

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$94.01/each

Specifications

Dimensions

  • Hose Inside Diameter 3
    0.2000 in;5 mm
  • Hose Length
    30.0000 in

Details

  • Hose Material
    EPDM, Plastic, Steel
  • Hose Type
    Coolant Hose
  • Maximum Temperature
    135 °C, 275 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Temperature Range
    -40 to 135 °C, -40 to 275 °F

Overview

Mfr description
51556 3/16"X3/16"X30" W/MALE QUICK CONN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought