Motion
51854
Automotive Hose - 251 mm Hose Length, EPDM Material
Mi Item #09427612
MFR #51854
Price$22.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 251 mm Hose Length, EPDM Material
Mi Item #09427612
MFR #51854

Mfr description
51854 1+3/16" X 1+3/16" X 9-7/8" COOLANT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.68/each

Specifications

Dimensions

  • Hose Length
    251 mm

Details

  • Hose Material
    EPDM
  • Hose Type
    Coolant Hose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)